Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 15 ft., No Entry
Mfr # WM412SB15-NE-RE
Zoro # G0285629
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Red
- Belt Message NO ENTRY
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412SB15-NE-RE
- Zoro # G0285629
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Belt Width | 2 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Legend No Entry, Legend Color White, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, XL (0250RGRAXLG)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-EG_12x18 (T1-1091-EG_12x18)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Green, 100/PK (TDG300GN)
- PORTWEST FR Antistatic Henley T-Shirt, Med (FR32)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 20ft.L (WH412YW20-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., Yellow (WM412YW15-YW-RE)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-15-S-33-NO-B9X-C)
- Retracta-Belt Crowd Control