Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 15 ft., 4inH
Mfr # WH412SB15-BYD-HC
Zoro # G0285568
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Black/Yellow
- Includes Hose Clamp Mount, S-Hook Belt End
- Mounting Style Hose Clamp Mounting Plate
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412SB15-BYD-HC
- Zoro # G0285568
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Belt Width | 2 in |
Overall Height | 4 in |
Details
Item | Warehouse Mount Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Hose Clamp Mount, S-Hook Belt End |
Mounting Style | Hose Clamp Mounting Plate |
Color | Black |
Type | Wall Mount Single Line Belt |
Finish | Black |
Includes Mounting Hardware | Included |
Number of Belts | 1 |
Belt Pattern | Diagonal Stripe |
Reflectivity | Non-Reflective |
Legend | No Legend |
Frame Color | Black |
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- SAFEWAZE Reusable Roof Anchor (FS870)
- NMC Lead Based Paint, D299R (D299R)
- ARIAT Size 10 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412SB15-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- RETRACTA-BELT Belt Barrier, 15 ft. Belt L, Blue Belt (WM412RD15-BL-RE)
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' Black White Horzntl Stripe Belt (WM115-PS-BWH-F-S-85)
- Retracta-Belt Crowd Control