Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Retractable Belt Barrier, 10 ft., Red
Mfr # WM700RD-RWD-RE
Zoro # G0285656
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Red/White
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Fixed Mounting Plate
- Height (In.) 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM700RD-RWD-RE
- Zoro # G0285656
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Height (In.) | 4 3/4 in |
Width (In.) | 2 1/2 in |
Overall Height | 4 3/4 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Wall Mounted Retractable Belt Barrier |
Belt Color | Red/White |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Fixed Mounting Plate |
Color | Red |
Type | Wall Mount Single Line Belt |
For Use With | Mfr. No. RE RE-M SUB-SHOOK 301YA-RCV 301BA-RCV-HBW |
Finish | Red |
Belt Pattern | Diagonal Stripe |
Weight | 2 lb |
Frame Finish | Powder Coated |
Includes Mounting Hardware | Included |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Color | Red |
Number of Belts | 1 |
Frame Material | Steel |
Description
Wall Mounted Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 10 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Frame Color Red, Overall Height 4 3/4 in, Weight 2 lb, Number of Belts 1, Frame Material Steel, Frame Finish Powder Coated, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA TempTec NL517 Rough Finish Neoprene Gloves (338608)
- 3M Behind-the-Head Ear Muffs, 29 dB, Peltor Optime 105 (MMMH10B)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Black, 4XL (11608)
- ZORO SELECT Flares w/Wire Stand, 30 min., PK36 (950732)
- RETRACTA-BELT Retractable Belt Barrier, 10 ft., Red (WM700RD-NE-RE)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., Red (WM412SB25-NE-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., Yellow (WM412YW15-YW-RE)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-C-33-NO-D4X-A)
- Retracta-Belt Wall Mounted Retractable Barriers