Shop All Crowd Control Post & Ropes
Retracta-Belt
Receiver Post, 40 In H, Black Aluminum
Mfr # 301BA-RCV
Zoro # G8256026
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- Base Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # 301BA-RCV
- Zoro # G8256026
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 10 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 40 in |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Aluminum |
Base Finish | Black |
For Use With | Portable Posts Mfr. No. SUB-WH, SUB-WPBW, RE |
ADA Compliance | No |
Post Finish | Black |
Number of Belts | 1 |
Post Color | Black |
Base Color | Black |
Compatible Belt Post Manufacturer Part Number | SUB-WH, SUB-WPBW |
Base Weight | 18 lb |
Fillable | No |
Base Configuration | Attached |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Color Black, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Not Applicable, Minimum Overall Height Not Applicable, Base Configuration Attached, Base Color Black, Post Finish Black, Base Material Cast Iron, Base Finish Black, Base Weight 18 lb, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 11 mil, 9, PR (37-145)
- HY-KO 8In Stencil, 3PK (A10691)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WFG2-03-M)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, YL (1300-001-240)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- Retracta-Belt Crowd Control