Shop All Crowd Control Post & Ropes
Retracta-Belt
Receiver Post, 40 In H, Black Aluminum
Mfr # 301BA-RCV-HBW
Zoro # G8137911
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- For Use With Portable Posts Mfr. No. SUB-WH, SUB-WPBW, RE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 301BA-RCV-HBW
- Zoro # G8137911
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 10 yr |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Aluminum |
For Use With | Portable Posts Mfr. No. SUB-WH, SUB-WPBW, RE |
Post Finish | Black |
Base Finish | Black |
ADA Compliance | No |
Number of Belts | 1 |
Includes | Extra Heavy Baseweight |
Post Color | Black |
Base Color | Black |
Compatible Belt Post Manufacturer Part Number | SUB-WH, SUB-WPBW |
Base Configuration | Attached |
Fillable | No |
Base Weight | 18 lb |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Color Black, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Extra Heavy Baseweight, Minimum Overall Height Not Applicable, Base Configuration Attached, Base Color Black, Post Finish Black, Base Material Cast Iron, Base Finish Black, Base Weight 18 lb, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREST-LITE Wildland Fire Hose, Dia. 1-1/2 In., White (G55H15F100N)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- 3M Versaflo Hood Assembly W/Inner Collar And Premium Head Suspension, (51131170933)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (301YA-BYD)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322PYW-CAU)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 6ft.Cotton Core (HDPP510Rope-60-HP-SE-PS)
- Retracta-Belt Crowd Control