Shop All Crowd Control Post & Ropes
Retracta-Belt Prime
Belt Barrier, Steel and Concrete, PK2
Mfr # 100PS1-BK-2PK
Zoro # G0123341
product price: $205.99
/pk 2, $103.00/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Steel and Concrete
- Belt Length 10 ft
- Post Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt Prime
- MFR # 100PS1-BK-2PK
- Zoro # G0123341
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 1/2 in |
Manufacturer Warranty Length | 3 yr |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 40 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Number of Posts 2, Post Color Gray, Base Type Round Sloped, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material Stainless Steel, Base Diameter 14 in, Base Material Steel and Concrete, Base Weight 17 lb, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKMA-65)
- NMC One Way Arrow Left Sign, TM508J (TM508J)
- CORDOVA Caution Barricade Tape (T20101)
- STRANCO Die-Cut Refl. Letter Label, B, 3In H, PK5 (DWR-3-B-5)
- RETRACTA-BELT PRIME Belt Barrier, Blue, Sloped, Black ABS, PK2 (101SB-BL-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Black/Yellow, Black ABS, PK2 (101YA-BYD-2PK)
- RETRACTA-BELT PRIME Belt Barrier, 10 ft., Black, Sloped, PK2 (101SB-BK-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Steel and Concrete, 40in, PK2 (100SS1-BK-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Sloped, Stainless Steel, PK2 (100PS1-RD-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Red, Sloped, Black ABS, PK2 (101SB-RD-2PK)
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- Retracta-Belt Prime Crowd Control