Shop All Crowd Control Post & Ropes
Retracta-Belt Prime
Belt Barrier, 10 ft., Black, Sloped, PK2
Mfr # 101SB-BK-2PK
Zoro # G0123387
original price:
$159.99
5% off
new price: $151.99
/pk 2, $76.00/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material ABS
- Belt Length 10 ft
- Post Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt Prime
- MFR # 101SB-BK-2PK
- Zoro # G0123387
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 3 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 40 1/2 in |
Description
Barrier Post with Belt, Maximum Overall Height 40 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Number of Posts 2, Post Color Black, Base Type Round Sloped, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material Stainless Steel, Base Diameter 14 in, Base Color Black, Base Material ABS, Base Weight 17 lb, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit, 3 Piece, M (S56307 MD)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polyethylene, PK300 (SC-CPE-BLUE-XL)
- 3M E-A-R Ear Plugs, 200 PK (10080529180114)
- FALLTECH Pipe Anchor, 15" L, 5" D (7403)
- RETRACTA-BELT PRIME Belt Barrier, Blue, Sloped, Black ABS, PK2 (101SB-BL-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Red, Sloped, Black ABS, PK2 (101SB-RD-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Black/Yellow, Black ABS, PK2 (101YA-BYD-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Sloped, Stainless Steel, PK2 (100PS1-RD-2PK)
- RETRACTA-BELT PRIME Belt Barrier, Steel and Concrete, 40in, PK2 (100SS1-BK-2PK)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Orange Plastic Chain (50012-300)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/BK)
- Retracta-Belt Prime Crowd Control