Shop All Crowd Control Post & Ropes
Retracta-Belt
Outdoor Post, Receiver/No Belt
Mfr # 302YA-RCV
Zoro # G0285175
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Post Material Aluminum
- For Use With Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 302YA-RCV
- Zoro # G0285175
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 15 in |
Minimum Overall Height | 40 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 40 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Belt Barrier Receiver Post |
Base Type | Square |
Base Material | Rubber |
Post Material | Aluminum |
For Use With | Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB |
Post Finish | Yellow |
ADA Compliance | No |
Base Finish | Black |
Base Color | Black |
Post Color | Yellow |
Fillable | No |
Description
Belt Barrier Receiver Post, Base Type Square, Fillable No, Maximum Overall Height 40 in, Post Color Yellow, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 15 in, Minimum Overall Height 40 in, Base Color Black, Post Finish Yellow, Base Material Rubber, Base Finish Black, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Fixed Height, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 5XL, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00688)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, L (200BPL)
- NMC Danger Battery Charging Area Sign, D133PB (D133PB)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/BK)
- Retracta-Belt Crowd Control