Shop All Traffic Barricades
Retracta-Belt
Magnetic/Clip Mount Plate, polycarbonate, 3 3/4 in H, 3 in L, Black
Mfr # WP412M-SB
Zoro # G8381597
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Height 3 3/4 in
- Weight 0.35 lb
- Length 3 in
- For Use With Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WP412M-SB
- Zoro # G8381597
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 3 3/4 in |
Length | 3 in |
Overall Height | 4 in |
Overall Length | 3 in |
Details
Item | Magnetic/Clip Mount Plate |
Color | Black |
Material | Polycarbonate |
Weight | 0.35 lb |
For Use With | Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts |
Finish | Black |
Accessory Type | Magnetic/Clip Mount Plate |
Number of Belts | 0 |
Product Type | Magnetic/Clip Wall Mount Plate |
Compatible with Manufacturer Model Number | WM412 |
Compatible Manufacturer Model Number | WM412 |
Compatible Manufacturer Part Number | WM412 |
For Use with Mfr. Model Number | WM412 |
For Use With Mfr. Model Number | WM412 |
Description
Magnetic/Clip Mount Plate, Product Type Magnetic/Clip Wall Mount Plate, For Use With Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts, Includes Not Applicable, Overall Height 4 in, Weight 0.35 lb, Color Black, Overall Length 3 in, Material Polycarbonate, Finish Black, Compatible with Manufacturer Model Number WM412
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" H, 10" W, Elevator Mechanical Room Authorized Personnel Only Sign, Landscape (OS-NS-D-710-L-11733)
- KLEENGUARD APRON, CS 100 (36260)
- RADIANS Reading Glasses, +1.0, Clear, Polycarbonate (RSB-110)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X6BYL)
- RETRACTA-BELT Wall Mounted Bracket, Aluminum, 8 in H, 4 in L, Black (WP6500SB)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Black (WP412F-SB)
- RETRACTA-BELT Floor Socket with Cap, Brass, 4 1/2 in H, Satin Chrome (421SC)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Yellow (WP412F-YW)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-36-YL)
- Retracta-Belt Traffic Safety