Shop All Traffic Barricades
Retracta-Belt
Magnetic Belt End, Black
Mfr # SUB-ME
Zoro # G7921654
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 0.1 lb
- For Use With Portable Posts
- Finish Black
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # SUB-ME
- Zoro # G7921654
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Overall Height | 3 in |
Details
Item | Magnetic Belt End |
Color | Black |
Weight | 0.1 lb |
For Use With | Portable Posts |
Finish | Black |
Accessory Type | Magnetic Belt End |
Number of Belts | 0 |
Product Type | Magnetic Belt End |
Compatible with Manufacturer Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PM412-30BA-BYD, PM412-30BA-CAU, PM412-30BA-YW, PM412-30YA-BYD, PM412-30YA-CAU, SM412-30YA-BYD, SM6500YW-BYD, SM6500YW-RCV, WM412SB15-BK-RE, WM412SB15-BYD-RE, WM412SB15-CAU-RE, WM412SB15-RD-RE, WM412SB15-YW-RE, WM412SB20-BK-RE, WM412SB20-BYD-RE, WM412SB20-CAU-RE, WM412SB20-RD-RE, WM412SB20-YW-RE, WM412SB25-BL-RE, WM412SB25-BYD-RE, WM412SB25-CAU-RE, WM412SB25-RD-RE, WM412SB25-YW-RE, WM412SB30-BYD-RE, WM412SB30-CAU-RE, WM412SB30-RD-RE, WM412SB30-YW-RE, WM412YW15-BYD-RE, WM412YW15-CAU-RE, WM412YW20-BYD-RE, WM412YW20-CAU-RE, WM412YW25-BYD-RE, WM412YW25-CAU-RE, WM412YW30-BYD-RE, WM412YW30-CAU-RE, WM700PC-BK-RE, WM700PC-RD-RE, WM700SB-BK-RE, WM700SB-BL-RE, WM700SB-YW-RE, WM700YW-BYD-RE |
Compatible Manufacturer Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PM412-30BA-BYD, PM412-30BA-CAU, PM412-30BA-YW, PM412-30YA-BYD, PM412-30YA-CAU, SM412-30YA-BYD, SM6500YW-BYD, SM6500YW-RCV, WM412SB15-BK-RE, WM412SB15-BYD-RE, WM412SB15-CAU-RE, WM412SB15-RD-RE, WM412SB15-YW-RE, WM412SB20-BK-RE, WM412SB20-BYD-RE, WM412SB20-CAU-RE, WM412SB20-RD-RE, WM412SB20-YW-RE, WM412SB25-BL-RE, WM412SB25-BYD-RE, WM412SB25-CAU-RE, WM412SB25-RD-RE, WM412SB25-YW-RE, WM412SB30-BYD-RE, WM412SB30-CAU-RE, WM412SB30-RD-RE, WM412SB30-YW-RE, WM412YW15-BYD-RE, WM412YW15-CAU-RE, WM412YW20-BYD-RE, WM412YW20-CAU-RE, WM412YW25-BYD-RE, WM412YW25-CAU-RE, WM412YW30-BYD-RE, WM412YW30-CAU-RE, WM700PC-BK-RE, WM700PC-RD-RE, WM700SB-BK-RE, WM700SB-BL-RE, WM700SB-YW-RE, WM700YW-BYD-RE |
Compatible Manufacturer Part Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PM412-30BA-BYD, PM412-30BA-CAU, PM412-30BA-YW, PM412-30YA-BYD, PM412-30YA-CAU, SM412-30YA-BYD, SM6500YW-BYD, SM6500YW-RCV, WM412SB15-BK-RE, WM412SB15-BYD-RE, WM412SB15-CAU-RE, WM412SB15-RD-RE, WM412SB15-YW-RE, WM412SB20-BK-RE, WM412SB20-BYD-RE, WM412SB20-CAU-RE, WM412SB20-RD-RE, WM412SB20-YW-RE, WM412SB25-BL-RE, WM412SB25-BYD-RE, WM412SB25-CAU-RE, WM412SB25-RD-RE, WM412SB25-YW-RE, WM412SB30-BYD-RE, WM412SB30-CAU-RE, WM412SB30-RD-RE, WM412SB30-YW-RE, WM412YW15-BYD-RE, WM412YW15-CAU-RE, WM412YW20-BYD-RE, WM412YW20-CAU-RE, WM412YW25-BYD-RE, WM412YW25-CAU-RE, WM412YW30-BYD-RE, WM412YW30-CAU-RE, WM700PC-BK-RE, WM700PC-RD-RE, WM700SB-BK-RE, WM700SB-BL-RE, WM700SB-YW-RE, WM700YW-BYD-RE |
For Use with Mfr. Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PM412-30BA-BYD, PM412-30BA-CAU, PM412-30BA-YW, PM412-30YA-BYD, PM412-30YA-CAU, SM412-30YA-BYD, SM6500YW-BYD, SM6500YW-RCV, WM412SB15-BK-RE, WM412SB15-BYD-RE, WM412SB15-CAU-RE, WM412SB15-RD-RE, WM412SB15-YW-RE, WM412SB20-BK-RE, WM412SB20-BYD-RE, WM412SB20-CAU-RE, WM412SB20-RD-RE, WM412SB20-YW-RE, WM412SB25-BL-RE, WM412SB25-BYD-RE, WM412SB25-CAU-RE, WM412SB25-RD-RE, WM412SB25-YW-RE, WM412SB30-BYD-RE, WM412SB30-CAU-RE, WM412SB30-RD-RE, WM412SB30-YW-RE, WM412YW15-BYD-RE, WM412YW15-CAU-RE, WM412YW20-BYD-RE, WM412YW20-CAU-RE, WM412YW25-BYD-RE, WM412YW25-CAU-RE, WM412YW30-BYD-RE, WM412YW30-CAU-RE, WM700PC-BK-RE, WM700PC-RD-RE, WM700SB-BK-RE, WM700SB-BL-RE, WM700SB-YW-RE, WM700YW-BYD-RE |
For Use With Mfr. Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PM412-30BA-BYD, PM412-30BA-CAU, PM412-30BA-YW, PM412-30YA-BYD, PM412-30YA-CAU, SM412-30YA-BYD, SM6500YW-BYD, SM6500YW-RCV, WM412SB15-BK-RE, WM412SB15-BYD-RE, WM412SB15-CAU-RE, WM412SB15-RD-RE, WM412SB15-YW-RE, WM412SB20-BK-RE, WM412SB20-BYD-RE, WM412SB20-CAU-RE, WM412SB20-RD-RE, WM412SB20-YW-RE, WM412SB25-BL-RE, WM412SB25-BYD-RE, WM412SB25-CAU-RE, WM412SB25-RD-RE, WM412SB25-YW-RE, WM412SB30-BYD-RE, WM412SB30-CAU-RE, WM412SB30-RD-RE, WM412SB30-YW-RE, WM412YW15-BYD-RE, WM412YW15-CAU-RE, WM412YW20-BYD-RE, WM412YW20-CAU-RE, WM412YW25-BYD-RE, WM412YW25-CAU-RE, WM412YW30-BYD-RE, WM412YW30-CAU-RE, WM700PC-BK-RE, WM700PC-RD-RE, WM700SB-BK-RE, WM700SB-BL-RE, WM700SB-YW-RE, WM700YW-BYD-RE |
Description
Magnetic Belt End, Product Type Magnetic Belt End, For Use With Portable Posts, Includes Not Applicable, Overall Height 3 in, Weight 0.1 lb, Color Black, Finish Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, XL, Black, PR (CXG-L10 XLRG)
- AIMSAFETY Calibration Station, CH4/CO/H2S Gas Type (PM400 - Station)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (ST8610XL)
- RETRACTA-BELT Receiver With Magnet, Plastic, 3 1/4 in H, 3/8 in L, Black (RE-M)
- RETRACTA-BELT Floor Socket with Cap, Brass, 4 1/2 in H, Satin Chrome (421SC)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Black (WP412F-SB)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Yellow (WP412F-YW)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- Retracta-Belt Traffic Barricades