Shop All Crowd Control Post & Ropes
Retracta-Belt
Indoor Post, Receiver/No Belt
Mfr # 300PC-RCV
Zoro # G0284840
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Stainless Steel
- Post Material Stainless Steel
- Base Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 300PC-RCV
- Zoro # G0284840
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 10 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 40 in |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Stainless Steel |
Post Material | Stainless Steel |
Base Finish | Polished Chrome |
ADA Compliance | No |
Post Finish | Polished Chrome |
For Use With | Mfr. No. SUB-WH SUB-WPBW HPSC-24 VPSC-18 FR711DSPCPC FR811DSPCPC SBC |
Base Color | Silver |
Post Color | Silver |
Base Configuration | Attached |
Fillable | No |
Base Weight | 18 lb |
Compatible Belt Post Manufacturer Part Number | FR711DSPCPC, FR811DSPCPC SBC, HPSC-24 VPSC-18, SUB-WH, SUB-WPBW |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Color Silver, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Not Applicable, Minimum Overall Height Not Applicable, Base Configuration Attached, Base Color Silver, Post Finish Polished Chrome, Base Material Stainless Steel, Base Finish Polished Chrome, Base Weight 18 lb, ADA Compliance No, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-4250-509-WT)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322PYW-CAU)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (301YA-BYD)
- ZORO SELECT Plastic Chain, 3 ft.L, Yellow, Polyethylene (93202-6)
- Retracta-Belt Crowd Control