Shop All Traffic Barricades
Retracta-Belt
Floor Socket with Cap, Brass, 4 1/2 in H, Satin Chrome
Mfr # 421SC
Zoro # G8171983
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- Material Brass
- Height 4 1/2 in
- For Use With Removable Posts
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 421SC
- Zoro # G8171983
- Country of Origin India
- Category Traffic Barricades
Dimensions
Height | 4 1/2 in |
Base Dia. | Flange - 5 1/4 in, Socket - 2 1/2 in |
Overall Height | 4 1/2 in |
Base Diameter | Flange - 5 1/4 in, Socket - 2 1/2 in |
Details
Item | Floor Socket with Cap |
Color | Satin Chrome |
Material | Brass |
For Use With | Removable Posts |
Finish | Satin |
Accessory Type | Floor Socket with Cap |
Number of Belts | 0 |
Product Type | Base Mount |
Compatible with Manufacturer Model Number | 300RBA-BK, 300RPA-BK |
Compatible Manufacturer Model Number | 300RBA-BK, 300RPA-BK |
Compatible Manufacturer Part Number | 300RBA-BK, 300RPA-BK |
For Use with Mfr. Model Number | 300RBA-BK, 300RPA-BK |
For Use With Mfr. Model Number | 300RBA-BK, 300RPA-BK |
Description
Floor Socket with Cap, Product Type Base Mount, For Use With Removable Posts, Overall Height 4 1/2 in, Color Satin Chrome, Material Brass, Finish Satin, Compatible with Manufacturer Model Number 300RBA-BK, 300RPA-BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/8" Shank L, Steel (08361)
- HY-KO No Hunting Without Permission Sign 8.5" x 12.5", 10PK (A03024)
- SAFETYPOSTER.COM Safety Poster, A Great Attitude Is One, EN (P0942)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Black (WP412F-SB)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Yellow (WP412F-YW)
- RETRACTA-BELT Wall Mounted Bracket, Aluminum, 8 in H, 4 in L, Black (WP6500SB)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- ANGRY BULL BARRICADES Interlocking Galvanized Steel Barricade, Removable Flat Feet, 8.5 ft. (AC-LDX85-FL-GA)
- Retracta-Belt Traffic Barricades