Shop All Wall Mounted Retractable Barriers
This Product is Discontinued
Retracta-Belt
Belt Barrier, Ylw, Wall Mt, Ylw Belt, 10ft L (Discontinued)
Mfr # WH700YW-YW-V
Zoro # G4040027
Free Shipping & Returns
This Product is Discontinued
Key Features
- Belt Length 10 ft
- Finish Powder Coated
- Type Wall Mount Single Line Belt
- Belt Message None
- For Use With Belt Banners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # WH700YW-YW-V
- Zoro # G4040027
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Width (In.) | 2 1/2 in |
Height (In.) | 4 3/4 in |
Overall Height | 4 3/4 in |
Details
Item | Retractable Belt Barrier |
Finish | Powder Coated |
Type | Wall Mount Single Line Belt |
Belt Message | None |
For Use With | Belt Banners |
Color | Yellow |
Belt Color | Yellow |
Mounting Style | Hook-and-Loop Mounting Plate |
Frame Finish | Powder Coated |
Legend | No Legend |
Frame Color | Yellow |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Mounting Style Hook-and-Loop Mounting Plate, Belt Length 10 ft, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.