Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Ylw, Rd/Wt Text Belt, 30ft.L
Mfr # WH412YW30-ARC-MM
Zoro # G4038426
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Red
- Belt Message ARC Flash Zone Keep Out
- Mounting Style Magnet, Suction Cup
- Width (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # WH412YW30-ARC-MM
- Zoro # G4038426
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | ARC Flash Zone Keep Out |
Mounting Style | Magnet, Suction Cup |
Type | Wall Mount Single Line Belt |
Finish | Yellow |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Color | Yellow |
Frame Color | Yellow |
Legend Color | White |
Number of Belts | 1 |
Legend | ARC Flash Zone - Keep Out |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Red, Legend ARC Flash Zone - Keep Out, Legend Color White, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Glove Guard(R) Clip, Lime Green, Blank (1939LG)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , XL (DCHJ076ABB-XL)
- MOON AMERICAN Fire Hose Cover, 34 In.L, 4 In.W, Red (132-5)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900S)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412SB15-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., Yellow (WM412YW15-YW-RE)
- RETRACTA-BELT Wall Barrier, 15ft Red Belt (WM412SB15-RD-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-PS-AUTHYB-F-S-85)
- Retracta-Belt Crowd Control