Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Ylw, Magnet, Red Belt, 20ft. L
Mfr # WH412YW20-RD-MM
Zoro # G4040325
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Belt Color Red
- Belt Message None
- Mounting Style Magnet, Suction Cup
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412YW20-RD-MM
- Zoro # G4040325
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | None |
Mounting Style | Magnet, Suction Cup |
Color | Yellow |
Type | Wall Mount Single Line Belt |
Finish | Yellow |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Number of Belts | 1 |
Legend | No Legend |
Frame Color | Yellow |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 20 ft, Belt Color Red, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, SM, Yellow, Resists Bioburden, PR (SYLF100S-GR)
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 10, PR (52-547)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM27)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Black (21A579)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 20ft Black/Yellow Belt (WM412YW20-BYD-RE)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 15ft Black/Yellow Belt (WM412SB15-BYD-RE)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 8.5' YLW Belt (WM115-BK-YW-F-S-85)
- Retracta-Belt Crowd Control