Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Ylw, Magnet, 10ft. Belt L
Mfr # WH700YW-DKO-MM
Zoro # G4039187
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Yellow
- Belt Message DANGER KEEP OUT
- Mounting Style Magnet, Suction Cup
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH700YW-DKO-MM
- Zoro # G4039187
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Width (In.) | 2 1/2 in |
Height (In.) | 4 3/4 in |
Overall Height | 4 3/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | DANGER KEEP OUT |
Mounting Style | Magnet, Suction Cup |
Finish | Powder Coated |
For Use With | Belt Banners |
Type | Wall Mount Single Line Belt |
Color | Yellow |
Frame Color | Yellow |
Legend | Danger Keep Out |
Frame Finish | Powder Coated |
Legend Color | Black |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Yellow, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Padlock Labels Vinyl, 0.89" H x 0.8 (150556)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11412 (GRAN11412)
- M-D M-D Stair Edging, Fluted, , 36"L, Silver, Screw Nails (78022)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (19623)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 10ft.L (WH700SB-CAU-MM)
- RETRACTA-BELT Belt Barrier, 15 ft. Belt L, Blue Belt (WM412RD15-BL-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-MAX-NO-YCX-C)
- Retracta-Belt Crowd Control