Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L
Mfr # WH412YW15-BYD-MM
Zoro # G4039869
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Black/Yellow
- Belt Message None
- Mounting Style Magnet, Suction Cup
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412YW15-BYD-MM
- Zoro # G4039869
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Belt Message | None |
Mounting Style | Magnet, Suction Cup |
Finish | Yellow |
Color | Yellow |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Type | Wall Mount Single Line Belt |
Frame Color | Yellow |
Belt Pattern | Diagonal Stripe |
Number of Belts | 1 |
Legend | No Legend |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS XL Syn LTHR Glove (DPG781XL)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR XL (3219 XL)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM500R)
- BRADY Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In (4123-A)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- RETRACTA-BELT Belt Barrier, Red, Caution Do Not Enter (WH412RD15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- RETRACTA-BELT Wall Barrier, 65ft Black/Yellow Belt (WM6500-BYD-WP-RE)
- RETRACTA-BELT Wall Barrier, 15ft Red Belt (WM412SB15-RD-RE)
- RETRACTA-BELT Wall Barrier, 15ft Black/Yellow Belt (WM412SB15-BYD-RE)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-24-S-33-NO-B9X-C)
- Retracta-Belt Wall Mounted Retractable Barriers