Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Ylw, Black/Ylw Belt, 10 ft. L
Mfr # WH700YW-BYD-MM
Zoro # G4039905
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Black/Yellow
- Belt Message None
- Mounting Style Magnet, Suction Cup
- Height (In.) 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH700YW-BYD-MM
- Zoro # G4039905
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Height (In.) | 4 3/4 in |
Width (In.) | 2 1/2 in |
Overall Height | 4 3/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Belt Message | None |
Mounting Style | Magnet, Suction Cup |
Finish | Powder Coated |
Type | Wall Mount Single Line Belt |
For Use With | Belt Banners |
Color | Yellow |
Frame Finish | Powder Coated |
Frame Color | Yellow |
Belt Pattern | Diagonal Stripe |
Number of Belts | 1 |
Legend | No Legend |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PU Coated 18 ga. HPPE, Large (99-1-9640-9-K)
- STEINER Cotton Jacket, Flame Resist, 30", Black, L (1080-L)
- NATIONAL MARKER CO Restricted Area Plastic - Bilingual - Maintenance Personnel Only (ESRA15RB)
- ANSELL Cut Resistant Glove, 5, Blu/Gray, PR (11-561)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- RETRACTA-BELT Retractable Belt Barrier, Yellow, 25 ft. (WM412YW25-AAO-RE)
- RETRACTA-BELT Belt Barrier, 20 ft. Belt L, Blue Belt (WM412RD20-BL-RE)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- RETRACTA-BELT Warehouse Barrier, 30ft CAUTION DO NOT EN (WH412YW30-CAU-HC)
- QUEUE SOLUTIONS WallMaster 300, Black, 10' Light Brown Belt (WM300B-LBN100)
- Retracta-Belt Crowd Control