Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Yl, Magnet, Rd/Wt Belt, 25ft.L
Mfr # WH412YW25-RWD-MM
Zoro # G4039589
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 25 ft
- Belt Color Red/White
- Belt Message None
- Mounting Style Magnet, Suction Cup
- For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412YW25-RWD-MM
- Zoro # G4039589
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 25 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red/White |
Belt Message | None |
Mounting Style | Magnet, Suction Cup |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Color | Yellow |
Finish | Yellow |
Type | Wall Mount Single Line Belt |
Belt Pattern | Diagonal Stripe |
Legend | No Legend |
Number of Belts | 1 |
Frame Color | Yellow |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 25 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Vest, w/2" Lime/Silver Reflectors, 18"x47", Orange (MCSCRWV201R)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0215-L)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH4X002500)
- XTRATUF Women's 6 IN Ankle Deck Boot Sport, CORAL, M, Size 8 (ADSW400)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412YW15-CAU-RE)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- RETRACTA-BELT Wall Barrier, 10ft Blue Belt (WM700SB-BL-RE)
- RETRACTA-BELT Belt Barrier, 15 ft. Belt L, Blue Belt (WM412RD15-BL-RE)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 15ft.L (WH412SB15-CAU-MM)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- Retracta-Belt Crowd Control