Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Yellow, Wall Mt, 20ft.L
Mfr # WH412YW20-CAU-V
Zoro # G4039248
original price:
$205.85
7% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Belt Color Yellow
- Belt Message Caution Do Not Enter
- Mounting Style Hook-and-Loop Mounting Plate
- Finish Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412YW20-CAU-V
- Zoro # G4039248
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution Do Not Enter |
Mounting Style | Hook-and-Loop Mounting Plate |
Finish | Yellow |
Color | Yellow |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Number of Belts | 1 |
Frame Color | Yellow |
Legend | Caution Do Not Enter |
Legend Color | Black |
Description
Retractable Belt Barrier, Mounting Style Hook-and-Loop Mounting Plate, Belt Length 20 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 474A52 (474A52)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM67)
- BOSS Rainsuit 3 Piece Yel Med (3PR0300YM)
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- RETRACTA-BELT Retractable Belt Barrier, 20 ft., Red (WM412YW20-NE-RE)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 15ft.L (WH412SB15-CAU-MM)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Black & Red Dgnl Belt (WM115-BK-BRD-F-S-110)
- Retracta-Belt Wall Mounted Retractable Barriers