Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Yellow, Magnet, 30 ft. L
Mfr # WH412YW30-NE-MM
Zoro # G4038846
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
- Width (In.) 4 1/2 in
- Belt Message NO ENTRY
- Finish Yellow
- Type Wall Mount Single Line Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412YW30-NE-MM
- Zoro # G4038846
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Belt Length | 30 ft |
Overall Height | 4 in |
Details
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Belt Message | NO ENTRY |
Finish | Yellow |
Type | Wall Mount Single Line Belt |
Color | Yellow |
Mounting Style | Magnet, Suction Cup |
Item | Retractable Belt Barrier |
Belt Color | Red |
Legend | No Entry |
Legend Color | White |
Frame Color | Yellow |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Red, Legend No Entry, Legend Color White, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 3 3In Vinyl Blk (30403)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- 3M E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (310-1103)
- DON-JO Men's / Handicap ADA Blue Bathroom Sign with Braille (HS907046)
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., 8-1/2inH (WM5000-CAU-HDRE)
- RETRACTA-BELT Wall Barrier, 65ft Black/Yellow Belt (WM6500-BYD-WP-RE)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412YW15-CAU-RE)
- BANNER STAKES Belt Barrier, Matte, Red Belt (PL4126)
- Retracta-Belt Wall Mounted Retractable Barriers