Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Yellow, Magnet, 20ft.L
Mfr # WH412YW20-CAU-MM
Zoro # G4039360
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Belt Color Yellow
- Belt Message Caution Do Not Enter
- Mounting Style Magnet
- Width (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412YW20-CAU-MM
- Zoro # G4039360
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Belt Width | 2 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution Do Not Enter |
Mounting Style | Magnet |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Finish | Yellow |
Color | Yellow |
Type | Wall Mount Single Line Belt |
Legend | Caution Do Not Enter |
Reflectivity | Non-Reflective |
Belt Pattern | No Pattern |
Number of Belts | 1 |
Frame Color | Yellow |
Legend Color | Black |
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 20 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-BilinguAl Danger Sign, 14"X10", SBMCSP018VS (SBMCSP018VS)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- BRADY Spill Kit Refill, Universal, Dark Green (SKR-95-R)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 30 ft. Black Belt (WMX160-BK-BK-M-M-300)
- Retracta-Belt Wall Mounted Retractable Barriers