Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Yellow, 4 in. H, 10 ft. L
Mfr # WH700YW-AAO-MM
Zoro # G4038706
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Red
- Belt Message AUTHORIZED ACCESS ONLY
- Mounting Style Magnet, Suction Cup
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH700YW-AAO-MM
- Zoro # G4038706
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Width (In.) | 2 1/2 in |
Height (In.) | 4 3/4 in |
Overall Height | 4 3/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | AUTHORIZED ACCESS ONLY |
Mounting Style | Magnet, Suction Cup |
Finish | Powder Coated |
For Use With | Belt Banners |
Color | Yellow |
Type | Wall Mount Single Line Belt |
Number of Belts | 1 |
Legend | Authorized Access Only |
Legend Color | White |
Frame Color | Yellow |
Frame Finish | Powder Coated |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Yellow, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS185-L/XL)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28150)
- MILWAUKEE TOOL Hard Hat (48-73-1201)
- CONDOR Breakway Vest, Orange/Red, 2XL/3XL (53YN39)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- RETRACTA-BELT Warehouse Barrier, 15ft Black/Yellow Belt (WH412YW15-BYD-HC)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412YW15-CAU-RE)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 10ft.L (WH700SB-CAU-MM)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-S-21-NO-R5X-C)
- Retracta-Belt Wall Mounted Retractable Barriers