Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Yellow, 4-1/2 in. W, 20 ft. L
Mfr # WH412YW20-AAO-MM
Zoro # G4038636
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Belt Color Red
- Belt Message AUTHORIZED ACCESS ONLY
- Mounting Style Magnet, Suction Cup
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412YW20-AAO-MM
- Zoro # G4038636
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | AUTHORIZED ACCESS ONLY |
Mounting Style | Magnet, Suction Cup |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Finish | Yellow |
Color | Yellow |
Frame Color | Yellow |
Legend Color | White |
Legend | Authorized Access Only |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 20 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Yellow, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 5-39/64 in W (GS-004)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - X-Large (12 Pairs) (48-22-8903B)
- BRADY Magnet Accessory (M50-MAGNET)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 36 Dia., 360° Viewing Angle (670540)
- RETRACTA-BELT Belt Barrier, Red, Caution Do Not Enter (WH412RD15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- RETRACTA-BELT Retractable Belt Barrier, Yellow, 25 ft. (WM412YW25-AAO-RE)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Stainless Steel Post, 10' Black/Yellow Belt (708415YB)
- Retracta-Belt Crowd Control