Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Satin SS, Magnet Mount
Mfr # WH700SS-AAO-MM
Zoro # G4038679
original price:
$251.77
22% off
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Red
- Belt Message AUTHORIZED ACCESS ONLY
- Mounting Style Magnet, Suction Cup
- For Use With Belt Banners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # WH700SS-AAO-MM
- Zoro # G4038679
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Height (In.) | 4 3/4 in |
Width (In.) | 2 1/2 in |
Overall Height | 4 3/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | AUTHORIZED ACCESS ONLY |
Mounting Style | Magnet, Suction Cup |
For Use With | Belt Banners |
Color | Silver |
Type | Wall Mount Single Line Belt |
Finish | Satin Stainless Steel |
Legend Color | White |
Frame Finish | Satin Stainless Steel |
Number of Belts | 1 |
Legend | Authorized Access Only |
Frame Color | Silver |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Silver, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 01, PR (11768)
- CORDOVA Bulldog Smoke Indoor/Outdoor Safety Glasses (EHB50S)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (2KTT2)
- NMC Danger Flammable Sign - Bilingual, ESD660AB (ESD660AB)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 10 ft., Red (WM700RD-NE-RE)
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412SB15-CAU-RE)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1501)
- Retracta-Belt Wall Mounted Retractable Barriers