Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Satin SS, Magnet, 10 ft. L
Mfr # WH700SS-RWD-MM
Zoro # G4039640
original price:
$269.78
28% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Red/White
- Belt Message None
- Mounting Style Magnet, Suction Cup
- For Use With Belt Banners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH700SS-RWD-MM
- Zoro # G4039640
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Height (In.) | 4 3/4 in |
Width (In.) | 2 1/2 in |
Overall Height | 4 3/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red/White |
Belt Message | None |
Mounting Style | Magnet, Suction Cup |
For Use With | Belt Banners |
Type | Wall Mount Single Line Belt |
Color | Silver |
Finish | Satin Stainless Steel |
Legend | No Legend |
Frame Finish | Satin Stainless Steel |
Belt Pattern | Diagonal Stripe |
Frame Color | Silver |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Relaxed Fit Jean Pants, Drkstn, Size34x28 (B17-DST 34 28)
- 3M FD 150 Blue Fire Barrier Sealant, Blue, 40 to 122 deg F, 101 oz Cartridge (FIREDAM 150+ BLUE)
- HEXARMOR Safety Glvs, A2,1063.8 N, Size XL, PR1 (2068X-XL (10))
- ALLEGRO INDUSTRIES Helmet, Universal, Green (NV2000HC)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 20ft.L (WH412YW20-CAU-MM)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412SB15-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 15' Black Belt (WMTwin400B-BK150)
- Retracta-Belt Wall Mounted Retractable Barriers