Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Satin SS, Black Belt, 10ft. L
Mfr # WH700SS-BK-MM
Zoro # G4040605
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Black
- Belt Message None
- Mounting Style Magnet
- Type Wall Mount Single Line Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH700SS-BK-MM
- Zoro # G4040605
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Width (In.) | 2 1/2 in |
Height (In.) | 4 3/4 in |
Belt Width | 2 in |
Overall Height | 4 3/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black |
Belt Message | None |
Mounting Style | Magnet |
Type | Wall Mount Single Line Belt |
For Use With | Belt Banners |
Color | Silver |
Finish | Satin Stainless Steel |
Frame Finish | Satin Stainless Steel |
Reflectivity | Non-Reflective |
Number of Belts | 1 |
Legend | No Legend |
Frame Material | Stainless Steel |
Belt Pattern | No Pattern |
Frame Color | Silver |
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Number of Belts 1, Frame Material Stainless Steel, Frame Finish Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, FNPTxMNH, 1-1/2 In (369-1561524)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size L (9) (99-9-265-9)
- TALON TRAX Boots, Size 9, 13" Height, Black, Plain, PR (29UT84)
- TOUGH GUY Sign Holder, Plastic, Black (2LED2)
- RETRACTA-BELT Warehouse Barrier, 30ft Black/Yellow Belt (WH412YW30-BYD-HC)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412YW15-CAU-RE)
- RETRACTA-BELT Belt Barrier, 20 ft. Belt L, Blue Belt (WM412RD20-BL-RE)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Authorized Belt (708418RWA)
- Retracta-Belt Wall Mounted Retractable Barriers