Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Red, Yllw/Blk Text Belt, 4" H
Mfr # WH412RD25-CAU-HC
Zoro # G5050477
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 25 ft
- Belt Color Yellow
- Belt Message Caution Do Not Enter
- Includes Hose Clamp Fixing, Receiving End
- Mounting Style Hose Clamp Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412RD25-CAU-HC
- Zoro # G5050477
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 25 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution Do Not Enter |
Includes | Hose Clamp Fixing, Receiving End |
Mounting Style | Hose Clamp Mounting Plate |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD |
Finish | Red |
Type | Wall Mount Single Line Belt |
Color | Red |
Includes Mounting Hardware | Included |
Legend Color | Black |
Frame Color | Red |
Number of Belts | 1 |
Legend | Caution Do Not Enter |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 25 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Red, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Fixing, Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black with Yellow Border, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640YB)
- GVS-RPB RPB T-Link Hood (17-712-S)
- MCR SAFETY Leather Palm Gloves, Goatskin, XL, PR (3613XL)
- MCR SAFETY Cotton Inspectors Gloves, White, Large, 12PK (8614C)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 15ft.L (WH412SB15-CAU-MM)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412SB15-CAU-RE)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 30ft. Red/White Belt (CM160-RD-RWD-300)
- Retracta-Belt Wall Mounted Retractable Barriers