Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Red, Red/White Belt, 10 ft. L
Mfr # WH700RD-RWD-MM
Zoro # G4039659
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Red/White
- Belt Message None
- Mounting Style Magnet, Suction Cup
- Type Wall Mount Single Line Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH700RD-RWD-MM
- Zoro # G4039659
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Height (In.) | 4 3/4 in |
Width (In.) | 2 1/2 in |
Overall Height | 4 3/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red/White |
Belt Message | None |
Mounting Style | Magnet, Suction Cup |
Type | Wall Mount Single Line Belt |
For Use With | Belt Banners |
Finish | Powder Coated |
Color | Red |
Frame Color | Red |
Number of Belts | 1 |
Belt Pattern | Diagonal Stripe |
Legend | No Legend |
Frame Finish | Powder Coated |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803ES/9)
- HY-KO 3In Reflective Letter L, 10PK (B00463)
- PANDUIT Fiber Optic Cable Tag (PST-FO)
- CESTUS Work Gloves , Fire Attack #1000 PR S (FR1000 S)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- RETRACTA-BELT Retractable Belt Barrier, 10 ft., Red (WM700RD-NE-RE)
- RETRACTA-BELT Retractable Belt Barrier, 20 ft., Red (WM412YW20-NE-RE)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Pol.Steel Post 7.5'Fl.Pnk Belt (M530-PS-FPK-75)
- Retracta-Belt Wall Mounted Retractable Barriers