Shop All Crowd Control Post & Ropes
Retracta-Belt
Belt Barrier Receiver Post, Satin Chrome
Mfr # 304SASS-RCV
Zoro # G4044656
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- Includes (2) Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 304SASS-RCV
- Zoro # G4044656
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Minimum Overall Height | 40 in |
Maximum Overall Height | 40 in |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Aluminum |
Includes | (2) Wheels |
Post Finish | Satin Stainless Steel |
For Use With | Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE |
Base Finish | Satin Chrome |
ADA Compliance | No |
Number of Belts | 1 |
Fillable | No |
Compatible Belt Post Manufacturer Part Number | SUB-ME, SUB-SHOOK, SUB-WH |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes (2) Wheels, Minimum Overall Height 40 in, Post Finish Satin Stainless Steel, Base Material Cast Iron, Base Finish Satin Chrome, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM ID Tag, Numbered 26-50, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL151)
- HONEYWELL NORTH Primair(TM) Plus Bib Hood, Tychem(R) QC (PA111)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (PTL-42-439-RD)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL (1260-3X)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (301YA-BYD)
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 2 Flat Top 1 Black Rope (C-Kit-2-SS-FL-1-ER-BK-PS)
- Retracta-Belt Crowd Control