Shop All Crowd Control Post & Ropes
Retracta-Belt
Belt Barrier Receiver Post, Includes Base
Mfr # 330PAPC-RCV
Zoro # G4049538
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 330PAPC-RCV
- Zoro # G4049538
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Minimum Overall Height | 38 in |
Maximum Overall Height | 40 in |
Height Adjustability | Adjustable Height |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Aluminum |
ADA Compliance | No |
For Use With | Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE |
Post Finish | Polished |
Base Finish | Polished Chrome |
Number of Belts | 1 |
Post Color | Silver |
Base Color | Silver |
Base Weight | 18 lb |
Base Configuration | Attached |
Compatible Belt Post Manufacturer Part Number | SUB-ME, SUB-SHOOK, SUB-WH |
Fillable | No |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Color Silver, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Not Applicable, Minimum Overall Height 38 in, Base Configuration Attached, Base Color Silver, Post Finish Polished, Base Material Cast Iron, Base Finish Polished Chrome, Base Weight 18 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Adjustable Height, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Silica Dust Hazard, D704A (D704A)
- TECHNICHE Small Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZS)
- FIREBOY-XINTEX Xintex CMD6-MD-BR CO Alarm 12/24V DC - Black (CMD6-MD-BR)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, S (JS137-S)
- RETRACTA-BELT Barrier Systems, Post Black, 10 ft. Belt (PSBA302PSB-RWD)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- MONTOUR LINE Red Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-RD-50-BX)
- Retracta-Belt Crowd Control Post & Ropes