Shop All Crowd Control Post & Ropes
Retracta-Belt
Belt Barrier Receiver Post, Gray, Aluminum
Mfr # 330SASS-RCV
Zoro # G4049398
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 330SASS-RCV
- Zoro # G4049398
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Minimum Overall Height | 38 in |
Height Adjustability | Adjustable Height |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Aluminum |
For Use With | Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE |
ADA Compliance | No |
Post Finish | Satin Stainless Steel |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Base Finish | Satin Chrome |
Number of Belts | 1 |
Base Configuration | Attached |
Compatible Belt Post Manufacturer Part Number | SUB-ME, SUB-SHOOK, SUB-WH |
Fillable | No |
Base Weight | 18 lb |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Hose Clamp Fixing, Wire Clip Belt End, Minimum Overall Height 38 in, Base Configuration Attached, Post Finish Satin Stainless Steel, Base Material Cast Iron, Base Finish Satin Chrome, Base Weight 18 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Adjustable Height, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (VP9696XL)
- SPILLTECH Spill Kit/Station, Bag, Oil-Based Liquids (SPKO-YBAG)
- NMC Extinguisher Sign - Bilingual (M126R)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (301YA-BYD)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- US WEIGHT Ground Stake Accessory Kit (U2520ACC)
- Retracta-Belt Crowd Control Post & Ropes