Shop All Crowd Control Post & Ropes
Retracta-Belt
Belt Barrier Receiver Post, Black, 40" H
Mfr # 332BA-RCV
Zoro # G4046701
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Post Material Aluminum
- For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 332BA-RCV
- Zoro # G4046701
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 15 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 40 in |
Minimum Overall Height | 40 in |
Details
Item | Belt Barrier Receiver Post |
Base Type | Square |
Base Material | Rubber |
Post Material | Aluminum |
For Use With | Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE |
ADA Compliance | No |
Base Finish | Black |
Post Finish | Black |
Number of Belts | 1 |
Base Color | Black |
Post Color | Black |
Compatible Belt Post Manufacturer Part Number | SUB-ME, SUB-SHOOK, SUB-WH |
Fillable | No |
Description
Belt Barrier Receiver Post, Base Type Square, Fillable No, Maximum Overall Height 40 in, Post Color Black, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 15 in, Minimum Overall Height 40 in, Base Color Black, Post Finish Black, Base Material Rubber, Base Finish Black, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (4733)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UBL)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 15x15Ft (3ZRU5)
- LYLE Fire Sign, 10" W, 14" H, 0.055" Thickness (LCU1-0073-NP_10x14)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322PYW-CAU)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- ZORO SELECT 3" Diameter Plastic Stanchion - Red (4-pack) (99905-4)
- Retracta-Belt Crowd Control