Shop All Crowd Control Post & Ropes
Retracta-Belt
Belt Barrier Receiver Post, (2) Wheels
Mfr # 334SS-RCV
Zoro # G4042319
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Stainless Steel
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 334SS-RCV
- Zoro # G4042319
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Minimum Overall Height | 40 in |
Height Adjustability | Fixed Height |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Stainless Steel |
ADA Compliance | No |
Includes | (2) Wheels |
Post Finish | Satin Stainless Steel |
For Use With | Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE |
Base Finish | Stainless Steel |
Number of Belts | 1 |
Fillable | No |
Compatible Belt Post Manufacturer Part Number | SUB-ME, SUB-SHOOK, SUB-WH |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes (2) Wheels, Minimum Overall Height 40 in, Post Finish Satin Stainless Steel, Base Material Cast Iron, Base Finish Stainless Steel, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Clear Yes (Y770RBAFC)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGTVBEXXL)
- PETZL Swivel Protector, Aluminum, Plastic, Black (P58 XSO)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3YLW)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322PYW-CAU)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Barrier Systems, Post Black, 10 ft. Belt (PSBA302PSB-RWD)
- US WEIGHT Steel Stanchion, Silver, 13ft, Blk Belt, PR (U2103EXT)
- Retracta-Belt Crowd Control Post & Ropes