Shop All Crowd Control Post & Ropes
Retracta-Belt
Belt Barrier Receiver Post, 2-1/2in. dia.
Mfr # 330DSASS-RCV
Zoro # G4049818
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- Includes Hose Clamp Fixing, Wire Clip Belt End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 330DSASS-RCV
- Zoro # G4049818
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Minimum Overall Height | 38 in |
Height Adjustability | Adjustable Height |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Aluminum |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
ADA Compliance | No |
Base Finish | Satin Chrome |
Post Finish | Satin Stainless Steel |
For Use With | Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE |
Number of Belts | 2 |
Base Weight | 18 lb |
Compatible Belt Post Manufacturer Part Number | SUB-ME, SUB-SHOOK, SUB-WH |
Fillable | No |
Base Configuration | Attached |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Hose Clamp Fixing, Wire Clip Belt End, Minimum Overall Height 38 in, Base Configuration Attached, Post Finish Satin Stainless Steel, Base Material Cast Iron, Base Finish Satin Chrome, Base Weight 18 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Adjustable Height, Number of Belts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB189697214)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 XL)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (V29)
- ZORO SELECT Plug Lockout, Red, Polyurethane (45MZ78)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- BANNER STAKES PLUS Barrier Set X2, Blank Black Banner (PL4204)
- Retracta-Belt Crowd Control Post & Ropes