Shop All Crowd Control Post & Ropes
Retracta-Belt
Belt Barrier Receiver Post, 14in Base dia
Mfr # 330DPAPC-RCV
Zoro # G4049958
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 330DPAPC-RCV
- Zoro # G4049958
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 38 in |
Maximum Overall Height | 40 in |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Aluminum |
ADA Compliance | No |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Post Finish | Polished |
For Use With | Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE |
Base Finish | Polished Chrome |
Number of Belts | 2 |
Base Weight | 18 lb |
Fillable | No |
Compatible Belt Post Manufacturer Part Number | SUB-ME, SUB-SHOOK, SUB-WH |
Base Configuration | Attached |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Maximum Overall Height 40 in, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 14 in, Includes Hose Clamp Fixing, Wire Clip Belt End, Minimum Overall Height 38 in, Base Configuration Attached, Post Finish Polished, Base Material Cast Iron, Base Finish Polished Chrome, Base Weight 18 lb, Indoor/Outdoor Usage Outdoor, ADA Compliance No, Height Adjustability Adjustable Height, Number of Belts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- KLEIN TOOLS Neck and Face Cooling Band, Blue (60439)
- NOTRAX 6 ft L x PVC Foam, 1/2 in Thick (419S0036BY)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0015-NP_14X10 (LCU6-0015-NP_14X10)
- RETRACTA-BELT Barrier Systems, Post Black, 10 ft. Belt (PSBA302PSB-RWD)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. Yellow Plastic Chain (30002-100)
- Retracta-Belt Crowd Control