Shop All Crowd Control Post & Ropes
Retracta-Belt
Belt Barrier Rcvr. Post, Yellow, Cast Iron
Mfr # 331DPYW-RCV
Zoro # G4048418
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material PVC
- Includes Hose Clamp Fixing, Wire Clip Belt End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # 331DPYW-RCV
- Zoro # G4048418
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Base Diameter | 15 in |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | PVC |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Base Finish | Powder Coated |
For Use With | Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE |
ADA Compliance | No |
Post Finish | Powder Coated |
Number of Belts | 2 |
Compatible Belt Post Manufacturer Part Number | SUB-ME, SUB-SHOOK, SUB-WH |
Fillable | No |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Post Material PVC, Post Diameter 2 1/2 in, Base Diameter 15 in, Includes Hose Clamp Fixing, Wire Clip Belt End, Post Finish Powder Coated, Base Material Cast Iron, Base Finish Powder Coated, ADA Compliance No, Number of Belts 2, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, F53, Black (79041)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, M, PR (NF35/8M)
- NMC Individual Character Stencil 4" Number Set, PMC4-5 (PMC4-5)
- VIKING Size 11 Unisex Steel Work boots, Black/Blue (VW88-11)
- RETRACTA-BELT Barrier Systems, Post Black, 10 ft. Belt (PSBA302PSB-RWD)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- Retracta-Belt Crowd Control Post & Ropes