Shop All Crowd Control Post & Ropes
Retracta-Belt
Belt Barrier Rcvr. Post, Black, Cast Iron
Mfr # 331BA-RCV
Zoro # G4049118
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- Post Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 331BA-RCV
- Zoro # G4049118
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Base Diameter | 15 in |
Details
Item | Belt Barrier Receiver Post |
Base Type | Round Sloped |
Base Material | Cast Iron |
Post Material | Aluminum |
Post Finish | Powder Coated |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
For Use With | Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE |
Base Finish | Powder Coated |
ADA Compliance | No |
Number of Belts | 1 |
Fillable | No |
Compatible Belt Post Manufacturer Part Number | SUB-ME, SUB-SHOOK, SUB-WH |
Description
Belt Barrier Receiver Post, Base Type Round Sloped, Fillable No, Post Material Aluminum, Post Diameter 2 1/2 in, Base Diameter 15 in, Includes Hose Clamp Fixing, Wire Clip Belt End, Post Finish Powder Coated, Base Material Cast Iron, Base Finish Powder Coated, ADA Compliance No, Number of Belts 1, Compatible Belt Post Manufacturer Part Number SUB-ME, SUB-SHOOK, SUB-WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 4XL (4PCK5)
- PARTNERS BRAND String Knit Cotton Gloves, Large, White, 12 Pairs/Case (GLV1010L)
- 3M SCOTT Scott AV-3000™, Sureseal™ Full Face Respirator, L (805773-83)
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453R42 (453R42)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Barrier Systems, Post Black, 10 ft. Belt (PSBA302PSB-RWD)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- GLOBAL EQUIPMENT Mr. Chain Heavy Duty Plastic Stanchion Post, Plastic, 41"H, Yellow, 4 Pack (99902 -4)
- Retracta-Belt Crowd Control