Shop All Crowd Control Post & Ropes
Retracta-Belt
Belt Barrier, PVC, 40in., Yellow/Black
Mfr # 302PRD-CAU
Zoro # G0285035
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Rubber
- Belt Length 10 ft
- Post Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 302PRD-CAU
- Zoro # G0285035
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 10 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 40 in |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Yellow, Post Color Red, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Red, Base Type Round Sloped, Base Diameter 14 in, Base Material Rubber, Base Finish Black, Base Color Black, ADA Compliance No, Resistance Properties Rust Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Nova 2000 Peel Off Lens, PK50 (NV20-17)
- SIGNMISSION OSHA Sign, Door Not For Pedestrian Traffic Use Main, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12580)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, L (34-800/L)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHXL000600)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322PYW-CAU)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- QUEUE SOLUTIONS QueueMaster 550, Polished Stainless Post, 11' Red Belt (QM550PS-RD110)
- Retracta-Belt Crowd Control Post & Ropes