Shop All Wall Mounted Retractable Barriers
This Product is Discontinued
Retracta-Belt
Belt Barrier, Orange Belt, 4-1/2" W x 4" H (Discontinued)
Mfr # WH412RD30-OR-V
Zoro # G5049829
Free Shipping & Returns
This Product is Discontinued
Key Features
- Belt Length 30 ft
- Belt Color Orange
- Belt Message None
- Includes Receiving End
- Mounting Style Hook-and-Loop Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # WH412RD30-OR-V
- Zoro # G5049829
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Orange |
Belt Message | None |
Includes | Receiving End |
Mounting Style | Hook-and-Loop Mounting Plate |
Finish | Red |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD |
Color | Red |
Type | Wall Mount Single Line Belt |
Includes Mounting Hardware | Included |
Frame Color | Red |
Number of Belts | 1 |
Legend | No Legend |
Description
Retractable Belt Barrier, Mounting Style Hook-and-Loop Mounting Plate, Belt Length 30 ft, Belt Color Orange, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.