Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, No Belt Msg., 4"H, Green Belt
Mfr # WH412RD30-GN-HC
Zoro # G5049908
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Green
- Belt Message None
- Includes Hose Clamp Fixing, Receiving End
- Mounting Style Hose Clamp Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412RD30-GN-HC
- Zoro # G5049908
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Green |
Belt Message | None |
Includes | Hose Clamp Fixing, Receiving End |
Mounting Style | Hose Clamp Mounting Plate |
Type | Wall Mount Single Line Belt |
Color | Red |
Finish | Red |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD |
Includes Mounting Hardware | Included |
Frame Color | Red |
Number of Belts | 1 |
Legend | No Legend |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 30 ft, Belt Color Green, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Fixing, Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-XL/2X)
- STI Backplate For 9711,9714 Series (STI-1286)
- PIP Maximum Safety, Gunner Av, Grey, PR (120-4400/M)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- RETRACTA-BELT Belt Barrier, Red, Caution Do Not Enter (WH412RD15-CAU-HC)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412SB15-CAU-RE)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow/Black DANGER KEEP OUT Belt (SM450Y-YBD130)
- Retracta-Belt Wall Mounted Retractable Barriers