Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Magnet, Blk/Ylw Belt, 15ft. L
Mfr # WH412SB15-BYD-MM
Zoro # G4039878
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
- Mounting Style Magnet, Suction Cup
- Belt Color Black/Yellow
- Type Wall Mount Single Line Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # WH412SB15-BYD-MM
- Zoro # G4039878
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 4 1/2 in |
Belt Length | 15 ft |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Finish | Black |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Mounting Style | Magnet, Suction Cup |
Belt Color | Black/Yellow |
Item | Retractable Belt Barrier |
Type | Wall Mount Single Line Belt |
Belt Message | None |
Color | Black |
Frame Color | Black |
Belt Pattern | Diagonal Stripe |
Number of Belts | 1 |
Legend | No Legend |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 in, Number of Belts 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Portable Label Printer, P-Touch EDGE Series, Single Color Capability (PT E300)
- SEIDMAN ASSOCIATES Beard Covers, Polypropylene, White, 1000/Case (DBRD-1000)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 1 1 pc, 6PK (840476)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, L, 1000 PK (7010L)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 10ft.L (WH700SB-CAU-MM)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 20 ft., Red (WM412YW20-NE-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Caution Belt (WMX160-YW-CAUYB-F-S-250)
- Retracta-Belt Wall Mounted Retractable Barriers