Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Fluorescent Yllw Belt
Mfr # WH412RD30-FY-MM
Zoro # G5049926
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Fluorescent Yellow
- Belt Message None
- Includes Receiving End
- Mounting Style Magnet, Suction Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412RD30-FY-MM
- Zoro # G5049926
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Height (In.) | 4 1/4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 1/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Fluorescent Yellow |
Belt Message | None |
Includes | Receiving End |
Mounting Style | Magnet, Suction Cup |
Finish | Red |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD |
Color | Red |
Type | Wall Mount Single Line Belt |
Number of Belts | 1 |
Frame Color | Red |
Legend | No Legend |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Fluorescent Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 1/4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Blue 1000C (15901-25-21)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (9669XL)
- 3M Fire Barrier Sealant, 5 gal., Red (FD200-RED)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1056-4X)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., 8-1/2inH (WM5000-CAU-HDRE)
- RETRACTA-BELT Belt Barrier, Red, Caution Do Not Enter (WH412RD15-CAU-HC)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- RETRACTA-BELT Warehouse Barrier, 15ft Black/Yellow Belt (WH412YW15-BYD-HC)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- MONTOUR LINE Retr. Belt Barrier Black Removable Wall Mount, 13ft. Line...Belt (F) (WMX140-BK-THISLBW-RM-S-130)
- Retracta-Belt Crowd Control