Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Blk/White Striped Belt, 4" H
Mfr # WM412RD30-BW-RE
Zoro # G5049241
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Black/White
- Belt Message None
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412RD30-BW-RE
- Zoro # G5049241
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/White |
Belt Message | None |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Color | Red |
Finish | Red |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME |
Number of Belts | 1 |
Legend | No Legend |
Indoor/Outdoor Usage | Indoor, Outdoor |
Weight | 5 lb |
Frame Color | Red |
Frame Material | Polycarbonate |
Includes Mounting Hardware | Included |
Belt Pattern | Diagonal Stripe |
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 30 ft, Belt Color Black/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Strong Magnetic Field, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-DS-D-1014-V-1701)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, XL (101621-211 XL REG)
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Green, XL, 12PK (34-400/XL)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- RETRACTA-BELT Retractable Belt Barrier, 10 ft., Red (WM700RD-NE-RE)
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., Yellow (WM412YW15-YW-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- VESTIL FOLDING FABRIC BARRIER, 4 PANELS, 35" TALL (FBR-4-35)
- Retracta-Belt Wall Mounted Retractable Barriers