Shop All Wall Mounted Retractable Barriers
This Product is Discontinued
Retracta-Belt
Belt Barrier, Blk, Wall Mt, Ylw Belt, 20ft.L (Discontinued)
Mfr # WH412SB20-YW-V
Zoro # G4039975
Free Shipping & Returns
This Product is Discontinued
Key Features
- Belt Length 20 ft
- Belt Color Yellow
- Belt Message None
- Mounting Style Hook-and-Loop Mounting Plate
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # WH412SB20-YW-V
- Zoro # G4039975
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | None |
Mounting Style | Hook-and-Loop Mounting Plate |
Finish | Black |
Color | Black |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Number of Belts | 1 |
Frame Color | Black |
Legend | No Legend |
Description
Retractable Belt Barrier, Mounting Style Hook-and-Loop Mounting Plate, Belt Length 20 ft, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.