Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Blk, Red/White Belt, 30 ft. L
Mfr # WH412SB30-RWD-MM
Zoro # G4039570
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Red/White
- Belt Message None
- Mounting Style Magnet, Suction Cup
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412SB30-RWD-MM
- Zoro # G4039570
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red/White |
Belt Message | None |
Mounting Style | Magnet, Suction Cup |
Type | Wall Mount Single Line Belt |
Finish | Black |
Color | Black |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Number of Belts | 1 |
Belt Pattern | Diagonal Stripe |
Legend | No Legend |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- SCOTCH 3M Safety Glasses Clear Lens Black/Red Frame 1 pc (47010H1-DC)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (DM3MD10)
- STRIDE Ice Traction Cleat Overshoe, 10 1/2-13, PR (STRIDE40)
- RETRACTA-BELT Belt Barrier, Red, Caution Do Not Enter (WH412RD15-CAU-HC)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., Yellow (WM412YW15-YW-RE)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- RETRACTA-BELT Belt Barrier, 15 ft. Belt L, Blue Belt (WM412RD15-BL-RE)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Pol. Stainless Case Fxd, 11' DK GRY Belt (WM115-PS-DGY-F-S-110)
- Retracta-Belt Wall Mounted Retractable Barriers