Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Blk, Magnet, 25 ft. Belt L
Mfr # WH412SB25-DKO-MM
Zoro # G4039117
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Belt Color Yellow
- Height (In.) 4 in
- For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
- Width (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412SB25-DKO-MM
- Zoro # G4039117
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Belt Length | 25 ft |
Overall Height | 4 in |
Details
Finish | Black |
Belt Color | Yellow |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Item | Retractable Belt Barrier |
Belt Message | DANGER KEEP OUT |
Type | Wall Mount Single Line Belt |
Mounting Style | Magnet, Suction Cup |
Color | Black |
Number of Belts | 1 |
Legend | Danger Keep Out |
Legend Color | Black |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 25 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Black, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NR)
- PYRAMEX Value Cow Leather Driver Gloves with Keystone Thumb, Size Medium - Pkg Qty 12 (GL2001KM)
- LYLE Decal, Danger Eye And Ear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0683-ND_5X3.5)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1076-M)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412YW25-CAU-RE)
- RETRACTA-BELT Wall Barrier, 15ft Black/Yellow Belt (WM412SB15-BYD-RE)
- RETRACTA-BELT Belt Barrier, Red, Caution Do Not Enter (WH412RD15-CAU-HC)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- US WEIGHT Magnetic Wall Mount with 7.5' Black Retractable Belt (U2502)
- Retracta-Belt Crowd Control