Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Blk, Authorized Access Only
Mfr # WH412SB20-AAO-MM
Zoro # G4038645
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Belt Color Red
- Belt Message AUTHORIZED ACCESS ONLY
- Mounting Style Magnet, Suction Cup
- Type Wall Mount Single Line Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412SB20-AAO-MM
- Zoro # G4038645
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | AUTHORIZED ACCESS ONLY |
Mounting Style | Magnet, Suction Cup |
Type | Wall Mount Single Line Belt |
Color | Black |
Finish | Black |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Number of Belts | 1 |
Legend Color | White |
Legend | Authorized Access Only |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 20 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Black, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKIT)
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens (AEGIR)
- MCR SAFETY Coverall, 8.7 cal/sq cm, Navy Blue (CCMNL)
- PRESCO Presco Fluorescent Flagging Tape (TXPG-373)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412YW25-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 20 ft., Red (WM412YW20-NE-RE)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412YW15-CAU-RE)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 10ft.L (WH700SB-CAU-MM)
- MONTOUR LINE Stanchion Belt Barrier Black Post 13ft. NoEn..Belt (M630-BK-NOENRW-130)
- Retracta-Belt Crowd Control