Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Black, Magnet, 4-3/4 in. H
Mfr # WH700SB-NE-MM
Zoro # G4038959
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Red
- Belt Message NO ENTRY
- Mounting Style Magnet, Suction Cup
- Type Wall Mount Single Line Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH700SB-NE-MM
- Zoro # G4038959
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Height (In.) | 4 3/4 in |
Width (In.) | 2 1/2 in |
Overall Height | 4 3/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | NO ENTRY |
Mounting Style | Magnet, Suction Cup |
Type | Wall Mount Single Line Belt |
For Use With | Belt Banners |
Color | Black |
Finish | Powder Coated |
Number of Belts | 1 |
Frame Finish | Powder Coated |
Frame Color | Black |
Legend | No Entry |
Legend Color | White |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Red, Legend No Entry, Legend Color White, Frame Color Black, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-07)
- RUBBER-CAL "Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 8 ft - Black Traction Mat (03_178_W_SG)
- TILLMAN Green Jacket size (6230WCL)
- 3M Fire Barrier Plug, 4" W, Burgundy, PK4 (PLG4)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 20ft.L (WH412YW20-CAU-MM)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412YW30-BYD-RE)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- RETRACTA-BELT Retractable Belt Barrier, Yellow, 25 ft. (WM412YW25-AAO-RE)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 20ft. Red/White Belt (CM160-RD-RWD-200)
- Retracta-Belt Crowd Control