Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Black, Magnet, 20ft.L
Mfr # WH412SB20-CAU-MM
Zoro # G4039379
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Belt Color Yellow
- Belt Message Caution Do Not Enter
- Mounting Style Magnet
- Type Wall Mount Single Line Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412SB20-CAU-MM
- Zoro # G4039379
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Belt Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution Do Not Enter |
Mounting Style | Magnet |
Type | Wall Mount Single Line Belt |
Color | Black |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Finish | Black |
Frame Color | Black |
Legend | Caution Do Not Enter |
Number of Belts | 1 |
Belt Pattern | No Pattern |
Legend Color | Black |
Reflectivity | Non-Reflective |
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 20 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Comfort Construction Style Positioning Harness Size Medium/Large (1161205)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416VS)
- MCR SAFETY Raincoat w/ Detachable Hood, Yellow, M (200CM)
- NMC Danger Do Not Start This Machine Tag, Pk25 (RPT7ST)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 20ft.L (WH412YW20-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- MONTOUR LINE Retractable Belt Barrier Wall Mnt Black Case Recessed 14ft. Black Belt (WM215-BK-BK-RC-M-140)
- Retracta-Belt Wall Mounted Retractable Barriers